Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lau Blower Shaft - 5/8" Diameter - Min Qty 4
See all 17 items in product family

Lau Blower Shaft - 5/8" Diameter - Min Qty 4

Item #: WBB193363

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($62.00)

Price: $15.50
Product Information
Customer Review
Product Q&A
Accessories
Lau Blower Shaft - 5/8" Diameter

Shafts are made of 1018 cold rolled steel. Ground and polished for a durable finish that's built to last. Choose between 5/8", 3/4" or 1" diameter shafts.

Product Specifications

    • BRANDPackard
    • LENGTH INCHES20
    • DIAMETER INCHES5/8
    • DESCRIPTIONShaft
    • MANUFACTURER'S PART NUMBERS38220501

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:27