Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard Hex And Round Hub - 5/8 Bore 2 Set Screws
See all 6 items in product family

Packard Hex And Round Hub - 5/8 Bore 2 Set Screws

Item #: WBB193338

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($46.40)

Price: $5.80
Product Information
Customer Review
Product Q&A
Accessories
Packard Hex And Round Hub - 5/8 Bore 2 Set Screws

Allows use with aluminum fan blades to provide secure installation. Can be installed on discharge or intake. Includes set and mounting screws for easy installation.

Product Specifications

    • BRANDPackard
    • BORE INCHES5/8
    • DESCRIPTIONHub Set w/ Mounting Screws
    • MANUFACTURER'S PART NUMBERH60765805

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!