Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Small Aluminum Fan Blade W/ Hub - 1/4" Bore Ccw - Min Qty 6
See all 48 items in product family

6" Small Aluminum Fan Blade W/ Hub - 1/4" Bore Ccw - Min Qty 6

Item #: WBB244488

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($46.20)

Price: $7.70
Product Information
Customer Review
Product Q&A
6" Small Aluminum Fan Blade w/ Hub - 1/4" Bore CCW

These small fan blades are made of lightweight, corrosion resistant aluminum. Discharge Hub location. 1/4" Bore.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES6
    • BORE INCHES1/4
    • BLADE QUANTITY5
    • HUB LOCATIONDischarge
    • PITCH DEGREES30
    • ROTATIONCCW
    • MINIMUM ORDER QUANTITY6
    • MANUFACTURER'S PART NUMBERA65225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.176.30:21