Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Miami Aluminum Fan Blade 35514-12 - 5-1/2" Ccw 1/4" Bore - Pkg Qty 12
See all 26 items in product family

Acme Miami Aluminum Fan Blade 35514-12 - 5-1/2" Ccw 1/4" Bore - Pkg Qty 12

Item #: WBB755557

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 12

Price: $69.60
Product Information
Customer Review
Product Q&A
Acme Miami Aluminum Fan Blade 35514-12 - 5-1/2" CCW 1/4" Bore

Aluminum hub type fan blades feature 4 blades, 5-1/2" diameter, CCW rotation, 27° pitch, and intake at the hub location. 1 Year Limited Warranty.

Product Specifications

    • BRANDAcme Miami
    • DIAMETER INCHES5-1/2
    • THICKNESS INCHES0.041
    • BORE INCHES1/4
    • WEIGHT LBS0.06875
    • COLOR FINISHSilver
    • CFM CAPACITY @ 1550 RPM 85
    • BLADE QUANTITY4
    • HUB LOCATIONIntake
    • PITCH DEGREES27
    • ROTATIONCCW
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER35514-12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:23