Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acme Miami Double Wire Ring Motor Mount 137 - 48 Frame With Long Lugs - Pkg Qty 6
See all 22 items in product family

Acme Miami Double Wire Ring Motor Mount 137 - 48 Frame With Long Lugs - Pkg Qty 6

Item #: WBB755552

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$13.00 each

Sold in packages of 6

Price: $78.00
Product Information
Customer Review
Product Q&A
Acme Miami Double Wire Ring Motor Mount 137 - 48 Frame With Long Lugs

48 Frame motor mounting system with 4" Lugs. Double wire ring, 2-1/2" bolt, nut and lock washer included. For blowers, air conditioners and furnaces. 1 Year Limited Warranty.

Product Specifications

    • BRANDAcme Miami
    • DIAMETER INCHES5-5/8
    • THICKNESS INCHES2
    • WEIGHT LBS1.1
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER137

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed