Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8" One Piece Fixed Hub Blade - 24° Pitch, Counter Clockwise Rotation 1/4" Bore - Min Qty 10
See all 18 items in product family

8" One Piece Fixed Hub Blade - 24° Pitch, Counter Clockwise Rotation 1/4" Bore - Min Qty 10

Item #: WBB586167

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($95.00)

Price: $9.50
Product Information
Customer Review
Product Q&A
8" One Piece Fixed Hub Blade - 24° Pitch, Counter Clockwise Rotation 1/4" Bore

  • 5 Blades
  • High quality aluminum blades
  • Clockwise fans have hub attached on discharge side
  • Counter clockwise fans have hub attached on intake side
  • Zinc and chromate coated hub
  • For motor speeds up to 3,450 RPM

Product Specifications

    • BRANDAlltemp
    • DIAMETER INCHES8
    • BORE INCHES1/4
    • CONSTRUCTIONAluminium Blades; Zinc and Chromate Coated Hub
    • MAXIMUM RPM3,450
    • BLADE QUANTITY5
    • PITCH DEGREES24
    • REPLACESGE7482
    • ROTATIONCounter Clockwise
    • APPLICATIONSFreezers, Refrigerators, and Heaters
    • MANUFACTURER'S PART NUMBER93-6-4596

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.127.188:60