Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Replacement Fan Blades & Blower Wheels


(1,028 Items)
Sub Category
Aluminum Fan Blades (273)
Remove
8" One Piece Fixed Hub Blade - 32° Pitch, Counter Clockwise Rotation 5/16" Bore
Remove

      Items
8" One Piece Fixed Hub Blade - 32° Pitch, Counter Clockwise Rotation 5/16" Bore 8" One Piece Fixed Hub Blade - 32° Pitch, Counter Clockwise Rotation 5/16" Bore


8" One Piece Fixed Hub Blade - 32° Pitch, Counter Clockwise Rotation 5/16" Bore
8" One Piece Fixed Hub Blade - 32° Pitch, Counter Clockwise Rotation 5/16" Bore
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB586173
Minimum Quantity: 9 ($86.40)
Price: $9.60

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8" One Piece Fixed Hub Blade - 32° Pitch, Counter Clockwise Rotation 5/16" Bore

  • 5 Blades
  • High quality aluminum blades
  • Clockwise fans have hub attached on discharge side
  • Counter clockwise fans have hub attached on intake side
  • Zinc and chromate coated hub
  • For motor speeds up to 3,450 RPM
Product Specifications
BRAND Alltemp
DIAMETER INCHES 8
BORE INCHES 5/16
CONSTRUCTION Aluminium Blades; Zinc and Chromate Coated Hub
MAXIMUM RPM 3,450
BLADE QUANTITY 5
PITCH DEGREES 32
REPLACES GE7584
ROTATION Counter Clockwise
APPLICATIONS Freezers, Refrigerators, and Heaters
MANUFACTURER PART NUMBER 93-6-4602


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


12" Condenser Fan Blade - 23° Pitch, Counter Clockwise Rotation

12" Condenser Fan Blade - 23° Pitch, Counter Clockwise Rotation

From $24.00
More Info
Add to Cart
Lau 4 Blade Heavy Duty Condenser Propeller - 10" Diameter CW Rotation

Lau 4 Blade Heavy Duty Condenser Propeller - 10" Diameter CW Rotation

From $16.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)