Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lau 2 Blade Fixed Hub Propeller - 14" Diameter Cw,D Rotation - Pkg Qty 2
See all 7 items in product family

Lau 2 Blade Fixed Hub Propeller - 14" Diameter Cw,D Rotation - Pkg Qty 2

Item #: WBB193379

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.25 each

Sold in packages of 2

Price: $44.50
Product Information
Customer Review
Product Q&A
Accessories
Lau 2 Blade Fixed Hub Propeller - 14" Diameter CW,D Rotation

Can be used with well known manufacturer's including GE, Rheem-Rudd, Singer-Climate Control, Trane and more. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Includes top quality, epoxy painted spiders with high salt spray characteristics. Features steel fixed hub with 1/2" bore.

Product Specifications

    • BRANDLau
    • DIAMETER INCHES14
    • BORE INCHES1/2
    • CONSTRUCTIONAluminum
    • RPM830
    • BLADE QUANTITY2
    • HUB LOCATIONDischarge
    • PITCH DEGREES36
    • ROTATIONCW
    • DESCRIPTIONFixed Hub Propeller
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBERL60743401

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:27