Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lau 2 Blade Fixed Hub Propeller - 18" Diameter Ccw,I Rotation - Pkg Qty 2
See all 7 items in product family

Lau 2 Blade Fixed Hub Propeller - 18" Diameter Ccw,I Rotation - Pkg Qty 2

Item #: WBB193378

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 2

Price: $57.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lau 2 Blade Fixed Hub Propeller - 18" Diameter CCW,I Rotation

Can be used with well known manufacturer's including GE, Rheem-Rudd, Singer-Climate Control, Trane and more. Blades are made of high strength aluminum. Each blade is clearly labeled as to Pitch, Diameter, Rotation and Maximum RPM. Includes top quality, epoxy painted spiders with high salt spray characteristics. Features steel fixed hub with 1/2" bore.

Product Specifications

    • BRANDLau
    • DIAMETER INCHES18
    • BORE INCHES1/2
    • CONSTRUCTIONAluminum
    • RPM830
    • BLADE QUANTITY2
    • HUB LOCATIONIntake
    • PITCH DEGREES33
    • ROTATIONCCW
    • DESCRIPTIONFixed Hub Propeller
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBERL60652101

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!