Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Replacement Fan Blades & Blower Wheels


(1,027 Items)
Sub Category
Aluminum Fan Blades (273)
Remove
Packard 10 Blade Small Aluminum Blade - 3/16" Bore 3 1/2" Diameter
Remove

      Items
Packard 10 Blade Small Aluminum Blade - 3/16" Bore 3 1/2" Diameter Packard 10 Blade Small Aluminum Blade - 3/16" Bore 3 1/2" Diameter


Packard 10 Blade Small Aluminum Blade - 3/16" Bore 3 1/2" Diameter
Packard 10 Blade Small Aluminum Blade - 3/16" Bore 3 1/2" Diameter
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB193414
Minimum Quantity: 8 ($47.20)
Quantity Discount
QTY Price
1-12 $5.90 ea.
13+ $5.40 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Packard 10 Blade Small Aluminum Blade - 3/16" Bore 3 1/2" Diameter

Small fan blades can be used in a variety of applications. Fan blades are made of lightweight, corrosion resistant aluminum. Includes hub located on intake for counter-clockwise rotation.

Product Specifications
BRAND Packard
DIAMETER INCHES 3-1/2
BORE INCHES 3/16
CONSTRUCTION Aluminum
BLADE QUANTITY 10
HUB LOCATION Intake
DESCRIPTION Fan Blade
MINIMUM ORDER QUANTITY 8
MANUFACTURER PART NUMBER A61951


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Exhaust Ventilation Fan With Shutter 30" Single Speed With Hardware

Exhaust Ventilation Fan With Shutter 30" Single Speed With Hardware

From $299.95
select
Qty: Add to Cart
Workstation Fan - Global 18"

Workstation Fan - Global 18"

From $79.00
select
Qty: Add to Cart
Global Oscillating Wall Mount Fan 24" Diameter

Global Oscillating Wall Mount Fan 24" Diameter

From $99.00
After Mail-In-Rebate
select
Qty: Add to Cart
Airwell-Fedders® Portable Air Conditioner AZ6P09S2A  -  9000 BTU

Airwell-Fedders® Portable Air Conditioner AZ6P09S2A - 9000 BTU

From $339.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)