Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard 4 Blade Small Aluminum Blade - 1/4" Bore 6" Diameter
See all 17 items in product family

Packard 4 Blade Small Aluminum Blade - 1/4" Bore 6" Diameter

Item #: WBB193367

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($48.30)

Price: $6.90
Product Information
Customer Review
Product Q&A
Accessories
Packard 4 Blade Small Aluminum Blade - 1/4" Bore 6" Diameter

Small fan blades can be used in a variety of applications. Fan blades are made of lightweight, corrosion resistant aluminum. Includes hub located on intake for counter-clockwise rotation.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES6
    • BORE INCHES1/4
    • CONSTRUCTIONAluminum
    • BLADE QUANTITY4
    • HUB LOCATIONIntake
    • DESCRIPTIONFan Blade
    • MINIMUM ORDER QUANTITY7
    • MANUFACTURER'S PART NUMBERA61470

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:25