Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard Hubless Small Aluminum Blade - 10" Diameter CW Rotation
See all 47 items in product family

Packard Hubless Small Aluminum Blade - 10" Diameter CW Rotation

Item #: WBB193268

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($46.80)

Price: $7.80
Product Information
Customer Review
Product Q&A
Accessories
Packard Hubless Small Aluminum Blade - 10" Diameter CW Rotation

Small fan blades can be used in a variety of applications. Fan blades are made of lightweight, corrosion resistant aluminum. Choose between Clockwise or Counter-clockwise fan blades.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES10
    • CONSTRUCTIONAluminum
    • BLADE QUANTITY5
    • PITCH DEGREES30
    • ROTATIONCW
    • DESCRIPTIONHubless Fan Blade
    • MINIMUM ORDER QUANTITY6
    • MANUFACTURER'S PART NUMBERA63126

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!