Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Replacement Fan Blades & Blower Wheels


(1,029 Items)
Sub Category
Aluminum Fan Blades (273)
Remove
Packard Hubless Small Aluminum Blade - 7" Diameter CCW Rotation
Remove

      Items
Packard Hubless Small Aluminum Blade - 7" Diameter CCW Rotation Packard Hubless Small Aluminum Blade - 7" Diameter CCW Rotation


Packard Hubless Small Aluminum Blade - 7" Diameter CCW Rotation
Packard Hubless Small Aluminum Blade - 7" Diameter CCW Rotation
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB193226
Minimum Quantity: 10 ($45.80)
Quantity Discount
QTY Price
1-10 $4.58 ea.
11+ $4.22 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Packard Hubless Small Aluminum Blade - 7" Diameter CCW Rotation

Small fan blades can be used in a variety of applications. Fan blades are made of lightweight, corrosion resistant aluminum. Choose between Clockwise or Counter-clockwise fan blades.

Product Specifications
BRAND Packard
DIAMETER INCHES 7
CONSTRUCTION Aluminum
BLADE QUANTITY 5
PITCH DEGREES 30
ROTATION CCW
DESCRIPTION Hubless Fan Blade
MINIMUM ORDER QUANTITY 10
MANUFACTURER PART NUMBER A61104


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Airwell-Fedders® Portable Air Conditioner AZ6P09S2A  -  9000 BTU

Airwell-Fedders® Portable Air Conditioner AZ6P09S2A - 9000 BTU

From $339.00
After Mail-In-Rebate
select
Qty: Add to Cart
Industrial Floor Fan 18 Inch - Global

Industrial Floor Fan 18 Inch - Global

From $49.00
select
Qty: Add to Cart
Workstation Fan - Global 18"

Workstation Fan - Global 18"

From $79.00
select
Qty: Add to Cart
Global Oscillating Wall Mount Fan 24" Diameter

Global Oscillating Wall Mount Fan 24" Diameter

From $99.00
After Mail-In-Rebate
select
Qty: Add to Cart
Exhaust Ventilation Fan With Shutter 30" Single Speed With Hardware

Exhaust Ventilation Fan With Shutter 30" Single Speed With Hardware

From $299.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)