Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Replacement Fan Blades & Blower Wheels


(1,028 Items)
Sub Category
Aluminum Fan Blades (273)
Remove
Packard Hubless Small Aluminum Blade - 9" Diameter CW Rotation
Remove

      Items
Packard Hubless Small Aluminum Blade - 9" Diameter CW Rotation Packard Hubless Small Aluminum Blade - 9" Diameter CW Rotation


Packard Hubless Small Aluminum Blade - 9" Diameter CW Rotation
Packard Hubless Small Aluminum Blade - 9" Diameter CW Rotation
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB193323
Minimum Quantity: 8 ($44.80)
Quantity Discount
QTY Price
1-10 $5.60 ea.
11+ $5.10 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Packard Hubless Small Aluminum Blade - 9" Diameter CW Rotation

Small fan blades can be used in a variety of applications. Fan blades are made of lightweight, corrosion resistant aluminum. Choose between Clockwise or Counter-clockwise fan blades.

Product Specifications
BRAND Packard
DIAMETER INCHES 9
CONSTRUCTION Aluminum
BLADE QUANTITY 5
PITCH DEGREES 25
ROTATION CW
DESCRIPTION Hubless Fan Blade
MINIMUM ORDER QUANTITY 8
MANUFACTURER PART NUMBER A63907


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Exhaust Ventilation Fan With Shutter 30" Single Speed With Hardware

Exhaust Ventilation Fan With Shutter 30" Single Speed With Hardware

From $299.95
select
Qty: Add to Cart
Workstation Fan - Global 12"

Workstation Fan - Global 12"

From $49.00
select
Qty: Add to Cart
Auramist AM11MF30-1 30 Inch Dry Misting Oscillating Portable Pedestal Fan

Auramist AM11MF30-1 30 Inch Dry Misting Oscillating Portable Pedestal Fan

FREE Shipping
From $644.95
select
Qty: Add to Cart
Floor Fan 12 Inch - Global Industrial

Floor Fan 12 Inch - Global Industrial

From $44.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)