Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard Small Aluminum Blade w/ Hub - 10" Diameter 1/4" Bore CCW Rotation
See all 48 items in product family

Packard Small Aluminum Blade w/ Hub - 10" Diameter 1/4" Bore CCW Rotation

Item #: WBB193279

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($46.50)

Price: $9.30
Product Information
Customer Review
Product Q&A
Accessories
Packard Small Aluminum Blade w/ Hub - 10" Diameter 1/4" Bore CCW Rotation

These small fan blades are made of lightweight, corrosion resistant aluminum. Hub is available on choice of Intake or Discharge location. Choose between a variety of fan blades from 5-1/2" to 14" diameter.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES10
    • BORE INCHES1/4
    • CONSTRUCTIONAluminum
    • BLADE QUANTITY5
    • HUB LOCATIONIntake
    • PITCH DEGREES20
    • ROTATIONCCW
    • DESCRIPTIONFan Blade w/ Hub
    • MINIMUM ORDER QUANTITY5
    • MANUFACTURER'S PART NUMBERA65105

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.136.128:44