Aluminum Fan Blades
Availability
Diameter
Brand
Length
Depth
Width
Material
Height
Color
Price
Number of Blades
3
Diameter
24 in
Diameter
8 in
Rotation
Clockwise °
Pitch Degrees
31 °
Number of Blades
5
Small Fixed Hub Fan Blade, 10" Dia., 20° Pitch, CCW, 1/4" Bore, 1-1/8" Blade Depth, 5 Blade
Diameter
10 in
Rotation
Counterclockwise °
Pitch Degrees
20 °
Bore
1/4 in
Diameter
8 in
Rotation
Clockwise °
Pitch Degrees
24 °
Number of Blades
5
Small Fixed Hub Fan Blade, 6-1/2" Dia., 27° Pitch, CCW, 1/4" Bore, 13/16" Blade Dep., 4 Blade
Diameter
6-1/2 in
Rotation
Counterclockwise °
Pitch Degrees
27 °
Bore
1/4 in
Small Fixed Hub Fan Blade, 8" Dia., 24° Pitch, CW, 5/16" Bore, 1-1/8" Blade Depth, 5 Blade
Diameter
8 in
Rotation
Clockwise °
Pitch Degrees
24 °
Bore
5/16 in
Small Fixed Hub Fan Blade, 5-1/2" Dia., 27° Pitch, CCW, 1/4" Bore, 3/4" Blade Depth, 4 Blade
Diameter
5-1/2 in
Rotation
Counterclockwise °
Pitch Degrees
27 °
Bore
1/4 in
Small Fixed Hub Fan Blade, 6" Dia., 27° Pitch, CW, 1/4" Bore, 7/8" Blade Depth, 4 Blade
Diameter
6 in
Rotation
Clockwise °
Pitch Degrees
27 °
Bore
1/4 in
Small Fixed Hub Fan Blade, 7" Dia., 27° Pitch, CW, 7/16" Bore, 1-1/2" Blade Depth, 5 Blade
Diameter
7 in
Rotation
Clockwise °
Pitch Degrees
27 °
Bore
7/16 in
Small Fixed Hub Fan Blade, 8" Dia., 24° Pitch, CCW, 5/16" Bore, 1-1/8" Blade Depth, 5 Blade
Diameter
8 in
Rotation
Counterclockwise °
Pitch Degrees
24 °
Bore
5/16 in
Small Fixed Hub Fan Blade, 9" Dia., 26° Pitch, CCW, 1/4" Bore, 1-1/4" Blade Depth, 5 Blade
Diameter
9 in
Rotation
Counterclockwise °
Pitch Degrees
26 °
Bore
1/4 in
Diameter
12 in
Rotation
Counterclockwise °
Pitch Degrees
23 °
Number of Blades
3
Diameter
10 in
Rotation
Clockwise °
Pitch Degrees
31 °
Number of Blades
5
Small Fixed Hub Fan Blade, 5-1/2" Dia., 27° Pitch, CW, 1/4" Bore, 3/4" Blade Depth, 4 Blade
Diameter
5-1/2 in
Rotation
Clockwise °
Pitch Degrees
27 °
Bore
1/4 in
Small Fixed Hub Fan Blade, 12" Dia., 25° Pitch, CCW, 5/16" Bore, 2" Blade Depth, 5 Blade
Diameter
12 in
Rotation
Counterclockwise °
Pitch Degrees
25 °
Bore
5/16 in
Small Fixed Hub Fan Blade, 12" Dia., 25° Pitch, CW, 5/16" Bore, 2" Blade Depth, 5 Blade
Diameter
12 in
Rotation
Clockwise °
Pitch Degrees
25 °
Bore
5/16 in
Diameter
7-3/4 in
Rotation
Clockwise °
Pitch Degrees
30 °
Number of Blades
3
Small Fixed Hub Fan Blade, 8" Dia., 32° Pitch, CW, 5/16" Bore, 1-5/8" Blade Depth, 5 Blade
Diameter
8 in
Rotation
Clockwise °
Pitch Degrees
32 °
Bore
5/16 in
Diameter
30 in
Small Fixed Hub Fan Blade, 7" Dia., 27° Pitch, CW, 5/16" Bore, 1-1/2" Blade Depth, 5 Blade
Diameter
7 in
Rotation
Clockwise °
Pitch Degrees
27 °
Bore
5/16 in
Diameter
7 in
Rotation
Clockwise °
Pitch Degrees
31 °
Number of Blades
5
Small Fixed Hub Fan Blade, 8" Dia., 32° Pitch, CCW, 5/16" Bore, 1-5/8" Blade Depth, 5 Blade
Diameter
8 in
Rotation
Counterclockwise °
Pitch Degrees
32 °
Bore
5/16 in
Small Fixed Hub Fan Blade, 5-1/2" Dia., 27° Pitch, CCW, 3/16" Bore, 7/8" Blade Depth, 4 Blade
Diameter
5-1/2 in
Rotation
Counterclockwise °
Pitch Degrees
27 °
Bore
3/16 in
Diameter
7 in
Rotation
Clockwise °
Pitch Degrees
20 °
Number of Blades
5
Diameter
20 in
Rotation
Clockwise °
Pitch Degrees
23 °
Number of Blades
3
Small Fixed Hub Fan Blade, 10" Dia., 20° Pitch, CCW, 5/16" Bore, 1-1/8" Blade Depth, 5 Blade
Diameter
10 in
Rotation
Counterclockwise °
Pitch Degrees
20 °
Bore
5/16 in
Diameter
10 in
Rotation
Clockwise °
Pitch Degrees
20 °
Number of Blades
5
Diameter
20 in
Diameter
20 in
Rotation
Counterclockwise °
Pitch Degrees
23 °
Number of Blades
3
Small Fixed Hub Fan Blade, 8" Dia., 24° Pitch, CW, 1/4" Bore, 1-1/8" Blade Depth, 5 Blade
Diameter
8 in
Rotation
Clockwise °
Pitch Degrees
24 °
Bore
1/4 in
Small Fixed Hub Fan Blade, 10" Dia., 31° Pitch, CW, 1/4" Bore, 1-5/8" Blade Depth, 5 Blade
Diameter
10 in
Rotation
Clockwise °
Pitch Degrees
31 °
Bore
1/4 in
Diameter
8 in
Rotation
Clockwise °
Pitch Degrees
23 °
Number of Blades
5
Diameter
9 in
Rotation
Clockwise °
Pitch Degrees
20 °
Number of Blades
5
Diameter
12 in
Rotation
Clockwise °
Pitch Degrees
23 °
Number of Blades
3
Small Fixed Hub Fan Blade, 9" Dia., 26° Pitch, CW, 5/16" Bore, 1-1/4" Blade Depth, 5 Blade
Diameter
9 in
Rotation
Clockwise °
Pitch Degrees
26 °
Bore
5/16 in
Small Fixed Hub Fan Blade, 10" Dia., 20° Pitch, CW, 5/16" Bore, 1-1/8" Blade Depth, 5 Blade
Diameter
10 in
Rotation
Clockwise °
Pitch Degrees
20 °
Bore
5/16 in
Diameter
10 in
Rotation
Counterclockwise °
Pitch Degrees
27 °
Number of Blades
3
Small Fixed Hub Fan Blade, 9" Dia., 26° Pitch, CCW, 5/16" Bore, 1-1/4" Blade Depth, 5 Blade
Diameter
9 in
Rotation
Counterclockwise °
Pitch Degrees
26 °
Bore
5/16 in
Diameter
9 in
Rotation
Clockwise °
Pitch Degrees
31 °
Number of Blades
5
Diameter
8-3/4 in
Rotation
Clockwise °
Pitch Degrees
32 °
Number of Blades
3