Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard Small Aluminum Blade w/ Hub - 7" Diameter 1/4" Bore CW Rotation
See all 48 items in product family

Packard Small Aluminum Blade w/ Hub - 7" Diameter 1/4" Bore CW Rotation

Item #: WBB193124

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 7 ($46.20)

Price: $6.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Packard Small Aluminum Blade w/ Hub - 7" Diameter 1/4" Bore CW Rotation

These small fan blades are made of lightweight, corrosion resistant aluminum. Hub is available on choice of Intake or Discharge location. Choose between a variety of fan blades from 5-1/2" to 14" diameter.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES7
    • BORE INCHES1/4
    • CONSTRUCTIONAluminum
    • BLADE QUANTITY5
    • HUB LOCATIONIntake
    • PITCH DEGREES27
    • ROTATIONCW
    • DESCRIPTIONFan Blade w/ Hub
    • MINIMUM ORDER QUANTITY7
    • MANUFACTURER'S PART NUMBERA60704

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Happy with my Fan Blades

Your review: Not a thing wrong with these blades. I have bought many of them from Global Industrial and never had a problem. Keep up the great work!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!