Small Fixed Hub Fan Blade, 10" Dia., 31° Pitch, CCW, 5/16" Bore, 1-5/8" Blade Depth, 5 Blade

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Small Fixed Hub Fan Blade, 10" Dia., 31° Pitch, CCW, 5/16" Bore, 1-5/8" Blade Depth, 5 Blade

Item #: WBB879700

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.75
Product Information
Customer Review
Product Q&A
Small Fixed Hub Fan Blades Can Be Used In Heat And Air Conditioning Applications.

Small Fixed Hub Fan Blades come with 4, 5 or 6 fan blades. Choose from models with a clockwise or counter clockwise rotation. Available with revolutions per minute (RPM) of 1550, 1800, 2400, 3000 or 3600. Dimensions and blade depths vary.

Product Specifications

    • BRANDPEMS
    • DIAMETER INCHES10
    • BORE INCHES5/16
    • RPM2400
    • PITCH DEGREES31
    • ROTATIONCounterclockwise
    • BLADE DEPTH INCHES1-5/8
    • NO. OF BLADES5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!