Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard Plastic Blades - 3" Diameter CW Rotation 4 Blades
See all 36 items in product family

Packard Plastic Blades - 3" Diameter CW Rotation 4 Blades

Item #: WBB193440

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 19 ($46.93)

Price: $2.47

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Packard Plastic Blades - 3" Diameter CW Rotation 4 Blades

Fan blades are made of lightweight, impact resistant plastic. Corrosion resistant for years of dependable service. Choose between Clockwise or Counter-clockwise fan blades. Available with 4 or 5 blades.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES3
    • SHAFT LENGTH INCHES3/16
    • CONSTRUCTIONPlastic
    • BLADE QUANTITY4
    • ROTATIONCW
    • SCREW QUANTITY4
    • DESCRIPTIONFan Blade
    • MANUFACTURER'S PART NUMBERA61301

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.90.122:24