Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard Plastic Blades - 4" Diameter CCW Rotation 5 Blades
See all 36 items in product family

Packard Plastic Blades - 4" Diameter CCW Rotation 5 Blades

Item #: WBB193131

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 19 ($46.93)

Price: $2.47
Product Information
Customer Review
Product Q&A
Accessories
Packard Plastic Blades - 4" Diameter CCW Rotation 5 Blades

Fan blades are made of lightweight, impact resistant plastic. Corrosion resistant for years of dependable service. Choose between Clockwise or Counter-clockwise fan blades. Available with 4 or 5 blades.

Product Specifications

    • BRANDPackard
    • DIAMETER INCHES4
    • SHAFT LENGTH INCHES1/8
    • CONSTRUCTIONPlastic
    • BLADE QUANTITY5
    • ROTATIONCCW
    • SCREW QUANTITY5
    • DESCRIPTIONFan Blade
    • MANUFACTURER'S PART NUMBERA61403

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!