Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Inlet Direct Drive Blower Wheel CW 1/2" Bore 10-5/8"Dia 10-5/8"W
See all 34 items in product family

Double Inlet Direct Drive Blower Wheel CW 1/2" Bore 10-5/8"Dia 10-5/8"W

Item #: WBB193210

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $69.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Double Inlet Direct Drive and Blower Wheel - 1/2 Inch Bore 10-5/8 Inch Dia 7-1/8 Inch W

Made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200° F, but are recommended for application temperatures that do not exceed 135° F. Rotation isCW. Center disc isConcave. Max RPM is1,750. Multiple quantities are available.

Product Specifications

    • BRANDLau
    • WIDTH INCHES10-5/8
    • DIAMETER INCHES10-5/8
    • BORE INCHES1/2
    • CONSTRUCTIONGalvanized Steel
    • RPM1750
    • ROTATIONCW
    • DESCRIPTIONDouble Inlet Blower Wheel
    • CENTER DISCConcave
    • MANUFACTURER'S PART NUMBER01331602

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Solid product. good price

Your review: I needed a new fan wheel to replace 1 with a bad bearing and Global Industrial had my exact fit and shipped it extremely fast. Their price was very competitive and the wheel I received was a brand name round in any standard HVAC shop but of course at a higher price in the shops. I've ordered from global industrial before and I've always been pleased by there quick shipping and fair prices. 5 stars.

Pros: Good quality construction. Good price.

Cons: There was no con to this purchase. I could not have been more pleased.

Is this review helpful?

Solid product. good price

Your review: I needed a new fan wheel to replace 1 with a bad bearing and Global Industrial had my exact fit and shipped it extremely fast. Their price was very competitive and the wheel I received was a brand name round in any standard HVAC shop but of course at a higher price in the shops. I've ordered from global industrial before and I've always been pleased by there quick shipping and fair prices. 5 stars.

Pros: Good quality construction. Good price.

Cons: There was no con to this purchase. I could not have been more pleased.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!