Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 10-5/8" Dia 10-5/8" W
See all 34 items in product family

Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 10-5/8" Dia 10-5/8" W

Item #: WBB193319

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Double Inlet Direct Drive and Blower Wheel - 1/2 Inch Bore 10-5/8 Inch Dia 10-5/8 Inch W

Made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200° F, but are recommended for application temperatures that do not exceed 135° F. Rotation isCW. Center disc isConvex. Max RPM is1,750. Multiple quantities are available.

Product Specifications

    • BRANDLau
    • WIDTH INCHES10-5/8
    • DIAMETER INCHES11-1/8
    • BORE INCHES1/2
    • CONSTRUCTIONGalvanized Steel
    • RPM1750
    • ROTATIONCW
    • DESCRIPTIONDouble Inlet Blower Wheel
    • CENTER DISCConvex
    • MANUFACTURER'S PART NUMBERL01332203

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Double Inlet Direct Drive and Blower Wheel - 1/2"

Your review: Item is fine, as described. The center is mounted a little off so the wheel looks like it wobbles slightly (~1 inch) but is works fine, no noise, etc.

Pros: Good value for the $$

Cons: none

Is this review helpful?

Blower wheel

Your review: Ac guy wanted to charge me 379 for this part. crazy! Great price excellent shipping

Is this review helpful?

Global Value for the DIY's

Your review: In my honest opinion, the mark up on local HVAC parts and materials is hugely inflated. Global Industrial allows the DIYer's to save money by selling to the public at what I would call wholesale prices. I was able to order what I needed and received it very quickly! Awesome job to the Global team. the quality was better than the OEM part!!!

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:26