Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 11-3/4" Dia 6" W
See all 34 items in product family

Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 11-3/4" Dia 6" W

Item #: WBB193359

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Customer Review
Product Q&A
Accessories
Double Inlet Direct Drive and Blower Wheel - 1/2 Inch Bore 11-3/4 Inch Dia 6 Inch W

Made using heavy duty, corrosion resistant galvanized, cold rolled steel for long lasting durability. Universal replacement wheels for direct drive blowers rated to 200° F, but are recommended for application temperatures that do not exceed 135° F. Rotation isCW. Center disc isConvex. Max RPM is1,550. Multiple quantities are available.

Product Specifications

    • BRANDLau
    • WIDTH INCHES6
    • DIAMETER INCHES12-1/4
    • BORE INCHES1/2
    • CONSTRUCTIONGalvanized Steel
    • RPM1550
    • ROTATIONCW
    • DESCRIPTIONDouble Inlet Blower Wheel
    • CENTER DISCConvex
    • MANUFACTURER'S PART NUMBER2694003

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.174.84:25