Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton S2000-Ptc Surge Strip, 9 Outlet, 6 Ft Cord, 5-15p Right Angle Plug - Min Qty 4
See all 37 items in product family

Leviton S2000-Ptc Surge Strip, 9 Outlet, 6 Ft Cord, 5-15p Right Angle Plug - Min Qty 4

Item #: WBB385216

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($171.80)

Price: $42.95
Product Information
Customer Review
Product Q&A
Leviton S2000-PTC Office Grade Surge Strip, Abs Plastic Enclosure

Specifications:
  • Office Grade Surge Strip with Abs Plastic Enclosure
  • 120V/15A
  • 6 Ft Cord with 5-15Pplug
  • (9) NEMA 5-15R Outlets
  • 67.5Ka Max Surge Current
  • 2020 Joules
  • RJ-45 And Coax Protection

Product Specifications

    • AMPS--
    • BRANDLeviton
    • MANUFACTURER PART NUMBERS2000-PTC
    • RECEPTACLES9
    • VOLTAGE RATING120
    • CORD LENGTH FEET6
    • GRADECommercial
    • COLORBeige
    • JOULES / DISCHARGE CURRENT2020
    • LINES PROTECTEDRJ45/Coax
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:46