Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BE Pressure 85.206.024L Fiberglass Telescoping Wand - 9' - 24'L, 1/4" Hose

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

BE Pressure 85.206.024L Fiberglass Telescoping Wand - 9' - 24'L, 1/4" Hose

Item #: WBB1597417

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 105.95
Product Information
Customer Review
Product Q&A
BE Pressure 85.206.024L Fiberglass Telescoping Wand - 9' - 24'L, 1/4" Hose

Features:
  • Telescoping Wand
  • 24', 4000 PSI, 8.0 GPM
  • 200°:F
  • Features Lever Lock

Product Specifications

    • LENGTH FEET9 - 24
    • BRANDBE Pressure
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER85.206.024L
    • PSI4000
    • GALLONS PER MINUTE8.0
    • GPM8.0
    • DIAMETER INCHES1/4

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

BE pressure Fiberglass telescoping Wand (24')

Your review: Excellent tool once you get the hang of handling it! 3000psi coming out of the end of a 24' wand can get a little unwieldy! Very well made lance; quality materials, easy to operate the pole locks, even with gloves on. Does the job extremely well. No more climbing on ladders to clean the gutters.

Pros: Locks for pole extension are easy to operate, even with gloves on. Pole length holds securely once locks are engaged. Pole is rigid...does not flex much, even fully extended.

Cons: Came with quick connect fitting installed for hose connection (and a second fitting for screw on hose, which is what my system has). Could not swap the fitting, as the factory install of the quick connect was extremely tight.) I gave up and bought an adapter at Home depot for $10.... problem solved.

Is this review helpful?

Pressure wand and belt assembly

Your review: This pole has a lot of potential, but is difficult to use and balance. Not even fully extended? The belt that is suggested to purchase is totally useless and doesn't do a thing to improve the use of the pole. I would not purchase the belt again. Will figure another way to balance the pole by redesigning it on the end. I am going to take the trigger assembly off and see about cutting it so I can move it leaving the rest on the end of the pole. It isn't any use to me the way it is.

Pros: The pressure wand is very well made.

Cons: However the design sucks.With the trigger being located at the end of the pole it is extremely difficult to reach. It should be made adjustable. The reason it is located on the end is so the hose can go through the pole when extending. Understood! But the trigger doesn't have to be there for it to work properly. A simple slip adapter on the end of the pole would direct the hose into the pole while the trigger could be moved to balance the pole in use.

Is this review helpful?

Looks Good

Your review: To soon to write a review haven't use the wand yet. It appears to be well made and I expect it will perform as anticipated.is a

Pros: Good extension and quality hose.

Cons: May be a little heavy

Is this review helpful?

suprised

Your review: wasnt familiar with global industrial. Found a great price on this hard to find 24' wand. Didnt have high expectations based on not having ordered here before but the product arrived quickly, packaged very well, and the customer service has been top notch. Very pleased.

Pros: As noted.

Cons: None.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!