Hoses, Wands, & Reels
Availability
Free Shipping
Type
Brand
Length
Height
Color
Price
MTM Hydro 30.0055 Kobrajet 3/8" x 100' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
6000 psi
Material
Rubber
Max Temperature
275°F °F
Simpson Universal 20" Industrial Pressure Washer Surface Cleaner, Hot/Cold Water to 4500 PSI
Material
Heavy-duty ABS
Material
Brass
Material
Brass
Simpson Universal Turbo Nozzle 1/4" Quick Connect, Orifice Size 3.0, Hot/Cold Water Use
Material
Aluminum, Steel, Plastic, Ceramic
Max PSI
4000 psi
Max Temperature
140°F °F
Max PSI
4000 psi
Material
Rubber
Max Temperature
310°F °F
MTM Hydro 30.0053 Kobrajet 3/8" x 50' 6000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
6000 psi
Material
Rubber
Max Temperature
275°F °F
Max PSI
4000 psi
Material
Rubber
Max Temperature
310°F °F
Simpson Armor Hose™ 3/8" x 200' x 4500 PSI Hot & Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Material
Brass, Plastic
Material
Plastic, Brass, Steel
Max PSI
5000 psi
Material
Steel
Max Temperature
210°F °F
Simpson Monster Hose 3/8" x 150' x 4500 PSI Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Max PSI
4000 psi
Max PSI
4200 psi
Material
Brass
Connection Size
3/8 in
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
180°F °F
Max PSI
4000 psi
Material
Stainless Steel
Connection Size
3/8 in
Max Temperature
160°F °F
Max PSI
2500 psi
Material
Brass Nozzle
Connection Size
1/4 in
Max Temperature
130°F °F
Material
Steel, Brass
Max PSI
4000 psi
Material
Fiberglass
Max Temperature
210°F °F
Max PSI
5000 psi
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
185°F °F
Connection Size
1/4 in
Material
Steel, Brass
Material
Polyurethane w/ 4" Bend Protectors
Simpson Armor Hose™ 3/8" x 50' x 4500 PSI Hot & Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Max PSI
4000 psi
Material
Heavy Duty Polypropylene
Connection Size
3/8 in
Max Temperature
185°F °F
Simpson Santoprene™ Hose 1/4" x 25' x 4000 PSI Cold Water Replacement/Extension Hose
Material
Santoprene w/ 4" Bend Protectors
Max PSI
5000 psi
Connection Size
1/4 in
HOT-2-GO AR425 3/8" X 150' Capacity 5000 PSI Stainless Steel Pivoting Pressure Washer Hose Reel
Max PSI
5000 psi
Material
Stainless Steel
Max Temperature
400°F °F
Max PSI
4000 psi
Max Temperature
250°F °F
Max PSI
5000 psi
Material
Hardened Stainless Steel, Plastic
Connection Size
1/4 in
MTM Hydro 30.0050 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
4000 psi
Material
Rubber
Max Temperature
275°F °F
Material
Aluminum, Stainless Steel
Simpson Universal 48" Insulated Pressure Washer Wand, Hot and Cold Water use up to 5000 PSI
Material
Steel, Plastic
Max PSI
4200 psi
Material
Brass
Connection Size
3/8 in
Max PSI
4000 psi
Material
Aluminum
Connection Size
1/4 in
Max Temperature
180°F °F
Simpson Monster Hose 3/8" x 200' x 4500 PSI Cold Water Replacement/Extension Hose
Material
Polyurethane w/ 4" Bend Protectors
Material
Wrapped Rubber
Simpson Universal Turbo Nozzle 1/4" Quick Connect, Orifice Size 4.0, Hot/Cold Water Use
Material
Brass, Steel, Plastic, Ceramic