Buy Air Conditioners, Fans, Filters, Heaters, Pumps, Ducts, Ventilation, Misting Fans and More at Global Industrial, Low Prices Guaranteed!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Washers


(365 Items)
Sub Category
Wands & Accessories (157)
Remove
MTM Hydro Pressure Washing Accessory High Pressure Consumer Hobby Hose 1/4 x 25'
Remove

      Items
MTM Hydro Pressure Washing Accessory High Pressure Consumer Hobby Hose 1/4 x 25' MTM Hydro Pressure Washing Accessory High Pressure Consumer Hobby Hose 1/4 x 25'


MTM Hydro Pressure Washing Accessory High Pressure Consumer Hobby Hose 1/4 x 25'
MTM Hydro Pressure Washing Accessory High Pressure Consumer Hobby Hose 1/4 x 25'
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB481857
Price: $19.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

MTM Hydro Pressure Washing Accessory High Pressure Consumer Hobby Hose 1/4 x 25'

MTM Hydro's High Pressure Consumer Hobby Hose is the perfect hose for today's small homeowner machines. This hose easily connects to an existing pressure washer via its a M22 female connector on one hose end and to a pressure washing gun with its other M22 Female hose end. This hose also has a high pressure rating of 3200 psi and is compatiable with pressure washers possessing M22 male fittings.

Product Specifications
LENGTH FEET 25
COLOR FINISH Gray
BRAND MTM Hydro
CONSTRUCTION Thermoplastic Covering, Brass Fittings
MANUFACTURERS PART NUMBER 30.0130
PSI 4000
PACKAGE QUANTITY 1
DIAMETER INCHES 1/4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Gas Powered Pressure Washer 210cc Engine 3100 PSI

Gas Powered Pressure Washer 210cc Engine 3100 PSI

From $299.95
More Info
Add to Cart
Fiberglass Telescoping Wand - 6'6" - 12'L, 1/4" Hose

Fiberglass Telescoping Wand - 6'6" - 12'L, 1/4" Hose

From $91.95
More Info
Add to Cart
24" Stainless Steel Whirl-A-Way

24" Stainless Steel Whirl-A-Way

From $834.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)