Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ball Valve 3/8" F with Brass Coupler and Plated Steel Plug

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Ball Valve 3/8" F with Brass Coupler and Plated Steel Plug

Item #: WBB481853

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.75
Product Information
Customer Review
Product Q&A
Accessories
MTM Hydro's Chrome Plated Ball Valve is ideal for a variety of water applications. Crafted out of resilient chrome-plated steel and equipped with Teflon seals, this ball valve gets the job done. The large handle is easy to turn and provides the leverage needed while working under high pressure. Comes with attached 3/8" Brass Quick Coupler and Plug.

Product Specifications

    • WIDTH INCHES1.5
    • COLOR FINISHSilver / Brass
    • BRANDMTM Hydro
    • CONSTRUCTIONChrome-Plated Steel / Brass
    • MANUFACTURERS PART NUMBER20.0043
    • PSI4200
    • TYPEBall Valve, Quick Coupler and Plug Pack
    • PACKAGE QUANTITY5
    • SIZE INCHES3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

up to what temperature is this valve good to? I need one just like this that can go up to at least 200

Question Asked By: David , May 22, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result