Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Electronic Mini-Split Condensate Removal Pump - 115V
See all 2 items in product family

Little Giant® Electronic Mini-Split Condensate Removal Pump - 115V

Item #: WBB215743

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $218.00 Save up to 40%
Price: $ 129.95
Product Information
Customer Review
Product Q&A
Accessories
The EC-400 is a complete plumbing system designed to remove condensation from wall mounted, ceiling and coil split-system air conditioning equipment. A 3-position float sensing system assures reliable ON, OFF, and OVERFLOW DETECTION functions. Includes intake tubing, tube clamps, adhesive tape and vent tubing. 1 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES1-3/8
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES4-3/8
    • CONSTRUCTIONABS Housing & Cover, SS Barb Discharge
    • DIAPHRAGM CONSTRUCTIONPTFE
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS0.24
    • DISCHARGE HEAD5/32" Barb
    • GALLONS PER MINUTE0.03
    • PLUG CONFIGURATION5-15P
    • SUCTION/DRAW HEAD5/32" Barb
    • POWER CORD LENGTH FEET6
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER553455
    • MODELEC-400
    • MAXIMUM TEMPERATURE °F120

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Little Giant Pump

Your review: This device was easy to install and takes care of it's self. You will want to make sure you order the enough tubing it only came with a few feet not enough hardly to get out of the bucket. It's easy to get though at the pet store. It is a keeper htough no trouble operates quietly and effencently.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!