Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Electronic Mini-Split Condensate Removal Pump - 230V
See all 2 items in product family

Little Giant® Electronic Mini-Split Condensate Removal Pump - 230V

Item #: WBB215744

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.00 Save up to 40%
Price: $129.95
Product Information
Customer Review
Product Q&A
Accessories
The 230 Volt EC-400 is a complete plumbing system designed to remove condensation from wall mounted, ceiling and coil split-system air conditioning equipment. A 3-position float sensing system assures reliable ON, OFF, and OVERFLOW DETECTION functions. Includes intake tubing, tube clamps, adhesive tape and vent tubing. 1 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES1-3/8
    • WIDTH INCHES1-3/4
    • HEIGHT INCHES4-3/8
    • CONSTRUCTIONABS Housing & Cover, SS Barb Discharge
    • DIAPHRAGM CONSTRUCTIONPTFE
    • VOLTAGE230
    • PHASE1
    • HERTZ60
    • AMPS0.1
    • DISCHARGE HEAD5/32" Barb
    • GALLONS PER MINUTE0.03
    • PLUG CONFIGURATION5-15P
    • SUCTION/DRAW HEAD5/32" Barb
    • POWER CORD LENGTH FEET6
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER553458
    • MODELEC-400
    • MAXIMUM TEMPERATURE °F120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:62