Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® In-Line Condensate Overflow Safety Switch - 5A, 72"L Wire
See all 6 items in product family

Little Giant® In-Line Condensate Overflow Safety Switch - 5A, 72"L Wire

Item #: WBB215761

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $39.38 Save up to 40%
Price: $ 23.50
Product Information
Customer Review
Product Q&A
Accessories
The ACS-4 auxiliary safety switch install in the condensate drain line of an air conditioning or refrigeration unit to turn off the unit or operate an alarm if the drain pan approaches overflow. 5 amps, includes 18"L wire. 1 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES6
    • WIDTH INCHES2
    • HEIGHT INCHES7
    • LEAD WIRE INCHES72
    • CONSTRUCTIONABS Housing
    • VOLTAGE24
    • PHASE1
    • AMPS5
    • APPROVALUR / C-CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER599125
    • MODELACS-4
    • MAXIMUM TEMPERATURE °F120

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Overflow switch

Your review: A little bit confusing to install but not difficult. Works great and very versatile (with N/O and N/C contacts, it works on any type of safety switch circuit or alarm panel).

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!