Little Giant® VCC Series Compact Tank Condensate Removal Pump - 230V
See all 3 items in product family

Little Giant® VCC Series Compact Tank Condensate Removal Pump - 230V

Item #: WBB215779

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $152.00 Save up to 44%
Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
The 230 Volt VCC-20ULS is designed to be installed where the A/C unit's drain line is too low for the normal condensate removal tank. It includes a safety switch to prevent overflow of the tank in case of blockage in the discharge line. Features a built-in check valve. 1 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES12
    • WIDTH INCHES5
    • HEIGHT INCHES5-3/8
    • CONSTRUCTIONABS Tank, Cover, Pump Head, SS Motor Shaft
    • VOLTAGE230
    • PHASE1
    • HERTZ60
    • AMPS0.5
    • HORSEPOWER 1/30
    • DISCHARGE HEAD3/8" Barb
    • GALLONS PER MINUTE1.2
    • PLUG CONFIGURATION6-15P
    • POWER CORD LENGTH FEET6
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER554210
    • MODELVCC-20ULS
    • MAXIMUM TEMPERATURE °F120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!