Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® VCMA-20UL Condensate Removal Pump 230V
See all 11 items in product family

Little Giant® VCMA-20UL Condensate Removal Pump 230V

Item #: WBB215738

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $101.00 Save up to 41%
Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® VCMA-20UL Condensate Removal Pump is designed for removal of condensate from an air conditioner, suitable for high efficiency gas furnace condensation and condensing boilers. Features 1/2 gallon tank capacity and removable 3/8" barbed check valve with thermal overload protection. 230V. cCSAul. 1 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES11
    • WIDTH INCHES5
    • HEIGHT INCHES7
    • CONSTRUCTIONABS Tank, Motor Cover and Volute
    • DIAPHRAGM CONSTRUCTIONStainless Steel
    • IMPELLER MATERIALGlass-Filled Polyproplene
    • VOLTAGE230
    • PHASE1
    • HERTZ60
    • AMPS1
    • HORSEPOWER1/30
    • DISCHARGE HEAD3/8" Barbed
    • GALLONS PER HOUR80 @ 1' Lift
    • PLUG CONFIGURATION6-15P
    • POWER CORD LENGTH FEET6
    • APPLICATIONAir Conditioner, Gas Furnace, Condensing Boilers
    • DESCRIPTION3 Inlet Drain Holes
    • APPROVALcCSAul
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER554451
    • MODELVCMA-20UL
    • SHUT OFF (FEET)17
    • THERMAL PROTECTIONOverload Protection
    • MAXIMUM LIQUID TEMPERATURE °F140
    • OPERATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!