Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® VCMX-20UL Condensate Removal Pump 115V
See all 7 items in product family

Little Giant® VCMX-20UL Condensate Removal Pump 115V

Item #: WBB215773

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.00 Save up to 40%
Price: $59.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The 115 Volt VCMX-20UL is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve. Optional External Overflow Safety Switch B215777 with 72" cable sold separately.

  • ΒΌ-Turn check valve (allows servicing without removal of tubing; eliminates water spills)
  • Patent-Pending Cooling Design (improved cooling increases pump life)
  • Rubber Feet (absorbs vibration on hard surface installations.
  • External Test/Run Lever (Quick test/run lever & easy drainage of tank for servicing)
  • Oil-resistant tank and check valve (eliminate problem of cracked tank with exposure to oil)
2 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES10-3/16
    • WIDTH INCHES4-13/16
    • HEIGHT INCHES6-1/2
    • CONSTRUCTIONABS Pump Head and Cover, Polypropylene Tank
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS1.5
    • WATTAGE93
    • HORSEPOWER1/30
    • DISCHARGE HEAD3/8" Barb
    • GALLONS PER HOUR75 @ 5'H
    • PLUG CONFIGURATION5-15P
    • POWER CORD LENGTH FEET6
    • APPLICATIONAir Conditioner, Gas Furnace, Condensing Boilers
    • APPROVALcCSAus
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBER554520
    • MODELVCMX-20UL
    • MAXIMUM TEMPERATURE °F120
    • OPERATIONFully Automatic: Start, Stop, Safety Switch
    • SHUT OFF (FEET)21
    • MAXIMUM LIQUID TEMPERATURE °F140

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:46