Little Giant® VCMX-20ULST Condensate Removal Pump with Tubing 115V
See all 8 items in product family

Little Giant® VCMX-20ULST Condensate Removal Pump with Tubing 115V

Item #: WBB215776

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.00 Save up to 43%
Price: $ 62.95
Product Information
Customer Review
Product Q&A
Accessories
The VCMX-20ULST is designed for condensate removal where gravity drainage is not available for air conditioning or high efficiency gas furnaces systems. It includes a safety switch to prevent overflow of the tank in case of blockage in the discharge line and 20' of 3/8" I.D. vinyl discharge tubing. It features an oil resistant tank, stainless steel motor shaft and flexible installation options. Features a built-in check valve.

  • ΒΌ-Turn check valve (allows servicing without removal of tubing; eliminates water spills)
  • Patent-Pending Cooling Design (improved cooling increases pump life)
  • Overflow Safety Switch
  • Rubber Feet (absorbs vibration on hard surface installations.
  • External Test/Run Lever (Quick test/run lever & easy drainage of tank for servicing)
  • Oil-resistant tank and check valve (eliminate problem of cracked tank with exposure to oil)
2 Year Limited Warranty.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES10-3/16
    • WIDTH INCHES4-13/16
    • HEIGHT INCHES6-1/2
    • CONSTRUCTIONABS Pump Head and Cover, Polypropylene Tank
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS1.5
    • WATTAGE93
    • HORSEPOWER1/30
    • DISCHARGE HEAD3/8" Barb
    • GALLONS PER HOUR75 @ 5'H
    • PLUG CONFIGURATION5-15P
    • POWER CORD LENGTH FEET6
    • CORD LENGTH FEET6
    • SWITCH TYPEExternal Overflow Safety
    • APPLICATIONAir Conditioner, Gas Furnace, Condensing Boilers
    • INCLUDES20' of 3/8"ID Tubing
    • APPROVALcCSAus
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBER554550
    • MODELVCMX-20ULST
    • MAXIMUM LIQUID TEMPERATURE °F140
    • SHUT OFF (FEET)21
    • OPERATIONFully Automatic: Start, Stop, Safety Switch
    • MAXIMUM TEMPERATURE °F120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!