Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cast Iron - Coupler
See all 6 items in product family

Cast Iron - Coupler

Item #: WBB46827

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $23.75
Product Information
Customer Review
Product Q&A
Accessories
Cast Iron - Coupler
coupler for various 2-1/2 - 3" pumps: 2-1/2", 2-1/2 NFI, 2-1/2 BI, 2-1/2 AB, LD3, LD3 BI, LD3 AB, HD3, HD3 BI, HD3 AB.

Product Specifications

    • BRANDBell & Gossett
    • FOR USE WITHVarious 2-1/2 - 3" Pumps
    • MANUFACTURER'S PART NUMBER118723

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:46