Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flange Packs for PL-130 3IN Bronze 2 Flanges Capscrws & Nuts
See all 30 items in product family

Flange Packs for PL-130 3IN Bronze 2 Flanges Capscrws & Nuts

Item #: WBB46840

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $395.95
Product Information
Customer Review
Product Q&A
Accessories
Flange Packs for PL-130 3IN Bronze 2 Flanges Capscrws & Nuts
3" bronze flanges for PL-130B-3"

Product Specifications

    • BRANDBell & Gossett
    • INLET CONNECTION NPT INCHES3
    • CONSTRUCTIONBronze
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBER101218

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24