Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronze Body HV BNFI Pump 1/6 HP Single Phase
See all 14 items in product family

Bronze Body HV BNFI Pump 1/6 HP Single Phase

Item #: WBB46941

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 999.00
Product Information
Customer Review
Product Q&A
Accessories
Bronze Body HV BNFI Pump 1/6 HP Single Phase
three piece design oilable, repairable pump - sleeve bearing design, flexible spring design coupler, mechanical seal. Max. working pressure 125 psi, max. temperature 225 degrees F; 250 degrees F with optional high temperature seal. Made in the USA.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBell & Gossett
    • INLET CONNECTION NPT INCHES3/4;1; 1-1/4; 1-1/2
    • HOUSING MATERIALBronze
    • IMPELLER MATERIALPhenolic
    • PRESSURE PSI125
    • RPM1725
    • VOLTAGE115
    • PHASE1
    • AMPS1.9
    • HORSEPOWER1/6
    • FLANGE FACE TO FACE8-1/2
    • MATCHING CONNECTING INCLUDEDNo
    • CONNECTION TYPEFlange
    • MOTOR TYPEODP
    • LIMITED WARRANTY MONTHS18
    • MANUFACTURER'S PART NUMBER102213
    • MODELHV BNFI
    • MAXIMUM TEMPERATURE °F225

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Hot water pump

Your review: Dependable pump, satisfied customer.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

how many seals or gaskets and where are they located on this pump

Question Asked By: vance , chicago , December 01, 2012

+ View 1 Answer

Answer This Question

Sort by: 

1 Result