Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bronze Fox NBF-45 115V/1HP
See all 10 items in product family

Bronze Fox NBF-45 115V/1HP

Item #: WBB46964

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 402.95
Product Information
Customer Review
Product Q&A
Accessories
Bronze Fox NBF-45 115V/1HP
maintenance-free circulator utilizing DuraGlide™ Bearing System for quiet operation, maximum working pressure 150 psig, max. operating temperature 225°F. NEW 3-speed options!

Product Specifications

    • BRANDBell & Gossett
    • INLET CONNECTION NPT INCHES1; 1-1/4; 1-1/2
    • HOUSING MATERIALBronze
    • IMPELLER MATERIALNoryl®
    • PRESSURE PSI150
    • RPM3200
    • VOLTAGE115
    • PHASE1
    • AMPS2.3
    • WATTAGE270
    • HORSEPOWER1
    • FLANGE FACE TO FACE8-1/2
    • MATCHING CONNECTING INCLUDEDNo
    • CONNECTION TYPEFlange
    • MOTOR TYPE3 Speed - ODP
    • LIMITED WARRANTY MONTHS18
    • MANUFACTURER'S PART NUMBER103405
    • MODELNBF-45
    • MAXIMUM TEMPERATURE °F225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!