

 |
Browse HVAC Pumps & Circulators (540 Items) |
|
 |
Iron Body NRF-22 Pump 1/25 HP Single Phase |
| |
|
 |
|
 |
|
 |
|
|
|
Iron Body NRF-22 Pump 1/25 HP Single Phase
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB46960
|
|
|
|
Our Price: $83.95
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Iron Body NRF-22 Pump 1/25 HP Single Phase maintenance-free circulator utilizing DuraGlide Bearing System for quiet operation, maximum working pressure 150 psig, max. operating temperature 240 degrees F |
| Product Specifications |
| HORSE POWER |
1/25 |
| IMPELLER MATERIAL |
Polypropylene |
| HOUSING MATERIAL |
Cast Iron |
| CONNECTION SIZE |
3/4;1; 1-1/4; 1-1/2 |
| CONNECTION TYPE |
Flange |
| FLANGE FACE TO FACE |
6-3/8 |
| MOTOR TYPE |
ODP |
| PHASE |
1 |
| RPM |
2940 |
| MODEL |
NRF-22 |
| MANUFACTURERS PART NUMBER |
103251 |
| LIMITED WARRANTY MONTHS |
18 |
| AMPS |
0.8 |
| MAX WORKING PRESSURE PSI |
150 |
| WATTAGE |
92 |
| VOLTS |
115 |
| MATCHING CONNECTING INCLUDED |
No |
| MAX. TEMPERATURE |
240 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|