Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Iron Body NRF-9F/LW Pump 1/40 HP Single Phase
See all 10 items in product family

Iron Body NRF-9F/LW Pump 1/40 HP Single Phase

Item #: WBB46959

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Iron Body NRF-9F/LW Pump 1/40 HP Single Phase
maintenance-free circulator utilizing DuraGlide™ Bearing System for quiet operation, maximum working pressure 150 psig, max. operating temperature 240°F

Product Specifications

    • BRANDBell & Gossett
    • INLET CONNECTION NPT INCHES3/4;1; 1-1/4; 1-1/2
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALPolypropylene
    • PRESSURE PSI150
    • RPM2800
    • VOLTAGE115
    • PHASE1
    • AMPS0.8
    • WATTAGE41
    • HORSEPOWER1/40
    • FLANGE FACE TO FACE6-3/8
    • MATCHING CONNECTING INCLUDEDNo
    • CONNECTION TYPEFlange
    • MOTOR TYPEODP
    • LIMITED WARRANTY MONTHS18
    • MANUFACTURER'S PART NUMBER103267
    • MODELNRF-9F/LW
    • MAXIMUM TEMPERATURE °F240

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!