Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MF Series 60 605S Inline Pump 1/3HP 1750 115/208-230/1/60
See all 6 items in product family

MF Series 60 605S Inline Pump 1/3HP 1750 115/208-230/1/60

Item #: WBB46892

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,121.00
Product Information
Customer Review
Product Q&A
Accessories
MF Series 60 605S Inline Pump 1/3HP 1750 115/208-230/1/60
maintenance-free pump and motor design, patented B&G XL-11 bearing system for smooth, quiet operation. High quality in-line pump for hydronic heating & cooling systems, domestic water (bronze body) and fluid transfer. Suitable for 225 degree F operation at 175 psig working pressure.

Product Specifications

    • BRANDBell & Gossett
    • INLET CONNECTION NPT INCHES1-1/4
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALBronze
    • PRESSURE PSI175
    • RPM1750
    • VOLTAGE115 / 208-230
    • PHASE1
    • AMPS4.2/2.1
    • HORSEPOWER1/3
    • MATCHING CONNECTING INCLUDEDNo
    • CONNECTION TYPEFlange
    • MOTOR TYPEODP
    • LIMITED WARRANTY MONTHS18
    • MANUFACTURER'S PART NUMBER172708
    • MODEL60-605S
    • MAXIMUM TEMPERATURE °F225

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the size of the from flange to flange (how many inches)

Question Asked By: Mike E , Fairfield nj , December 20, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result