Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vertical In-Line Centrifugal Pump
See all 8 items in product family

Vertical In-Line Centrifugal Pump

Item #: WBB46922

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,150.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Vertical In-Line Centrifugal Pump

Product Specifications

    • BRANDBell & Gossett
    • INLET CONNECTION NPT INCHES3" FLG
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALBronze
    • PRESSURE PSI175
    • RPM1750
    • VOLTAGE208-230 / 460
    • PHASE3
    • AMPS4.2-4/2
    • HORSEPOWER1-1/2
    • FLANGE FACE TO FACE19
    • MATCHING CONNECTING INCLUDEDNo
    • CONNECTION TYPE125# ANSI Flange
    • MOTOR TYPEODP
    • LIMITED WARRANTY MONTHS18
    • MANUFACTURER'S PART NUMBER192373
    • MODEL801TB
    • MAXIMUM TEMPERATURE °F225

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!