Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EAS-1-1/4 Enhanced Air Separator 1.25 IN. NPT
See all 4 items in product family

EAS-1-1/4 Enhanced Air Separator 1.25 IN. NPT

Item #: WBB46854

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $236.95
Product Information
Customer Review
Product Q&A
Accessories
EAS-1-1/4 Enhanced Air Separator 1.25 IN. NPT
1 1/4" Enhanced Air Separator

Product Specifications

    • BRANDBell & Gossett
    • HEIGHT INCHES12-3/16
    • PRESSURE PSI150
    • FLANGE FACE TO FACE6-7/16
    • CONNECTION TYPE1-1/4" NPT
    • MANUFACTURER'S PART NUMBER112106
    • MAXIMUM TEMPERATURE °F250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed