Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General Purpose FS5-1IN Flow Switch
See all 8 items in product family

General Purpose FS5-1IN Flow Switch

Item #: WBB46867

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $211.95
Product Information
Customer Review
Product Q&A
Accessories
General Purpose FS5-1IN Flow Switch
For general purpose application requiring low flow rate sensitivity. In-line configuration eliminates need for a pipe tee. Single pole, double throw snap switch.

Product Specifications

    • BRANDMcDonnell & Miller
    • LENGTH INCHES3-3/16
    • WIDTH INCHES3-3/16
    • HEIGHT INCHES5-1/16
    • SIZE1" NPT
    • MINIMUM OPERATING TEMPERATURE °F32 F
    • AMPS7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240V
    • FLOW ACTUATION [MIN-MAX]1.5 GPM - 15 GPM
    • MAXIMUM FLOW GPH27 GPM
    • NO FLOW [MIN-MAX]1.1 GPM - 10 GPM
    • ENCLOSURENEMA1
    • TYPESingle Pole Double Throw - Snap Switch
    • MANUFACTURER'S PART NUMBER114780
    • MODELFS5-1
    • MAXIMUM TEMPERATURE °F250 F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed