Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Sensitivity FS6-3/4IN Flow Switch
See all 8 items in product family

High Sensitivity FS6-3/4IN Flow Switch

Item #: WBB46869

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $307.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
High Sensitivity FS6-3/4IN Flow Switch
For heavy duty applications where high sensitivity is required, in-line configuration eliminated need for a pipe tee, very high flow capacity, actuates at extremely low flow rates.

Product Specifications

    • BRANDMcDonnell & Miller
    • LENGTH INCHES3-23/32
    • WIDTH INCHES3-3/4
    • HEIGHT INCHES5-1/2
    • SIZE3/4" NPT
    • MINIMUM OPERATING TEMPERATURE °F32 F
    • AMPS7.4 FLA-44.4 LRA @ 120V;3.7 FLA-22.2 LRA @ 240V
    • FLOW ACTUATION [MIN-MAX]0.12 GPM - 1.5 GPM
    • MAXIMUM FLOW GPH70 GPM
    • NO FLOW [MIN-MAX]0.06-GPM - 1.5 GPM
    • ENCLOSURENEMA1
    • TYPESingle Pole Double Throw - Snap Switch
    • MANUFACTURER'S PART NUMBER115400
    • MODELFS6-3/4
    • MAXIMUM TEMPERATURE °F225 F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:44