Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10" Motorized Damper
See all 7 items in product family

10" Motorized Damper

Item #: WBB449240

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $97.95
Product Information
Customer Review
Product Q&A
2-wire spring return dampers 24 Volts AC actuator. Power open. 10".

Product Specifications

    • BRANDAcme Miami
    • LENGTH INCHES11
    • WIDTH INCHES10
    • DEPTH INCHES14
    • COLORSilver
    • CAPACITYNormally Closed-spring ret
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER95010
    • DIAMETER INCHES10
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:25