Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Back Draft Damper
See all 8 items in product family

12" Back Draft Damper

Item #: WBB449275

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $26.95
Product Information
Customer Review
Product Q&A
Damper opens with air flow and closes when the air flow stops. Spring loaded with positive closure and a rubber gasket. 12".

Product Specifications

    • BRANDAcme Miami
    • LENGTH INCHES7-1/2
    • DEPTH INCHES12-3/8
    • DIAMETER INCHES12-3/8
    • COLORSilver
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERABD-12

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

back draft dampers

Your review: The dampers were bent and would not open and close freely. I had to use snips to modify them so that they would work.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:23