Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmeriFlow® 12" Snap On Damper - Pkg Qty 10
See all 5 items in product family

AmeriFlow® 12" Snap On Damper - Pkg Qty 10

Item #: WBB28933

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.75 each

Sold in packages of 10

Price: $127.50
Product Information
Customer Review
Product Q&A

12" Snap on Damper

Knob operated worm gear adjusts patented butterfly valve. Only 2½ turns to full open or close. Controls volume not air pattern. Minimum air restriction.

Product Specifications

    • BRANDAmeriFlow
    • WIDTH INCHES11-3/4
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES1-15/16
    • DUCT SIZE INCHES12
    • WEIGHT LBS0.95
    • COLORBrown
    • TYPESnap-On
    • DESCRIPTION12" Snap on Damper
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERG1700B12
    • DIAMETER INCHES12
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed