Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14" Barometric Relief Damper w/ Weighted Arm
See all 4 items in product family

14" Barometric Relief Damper w/ Weighted Arm

Item #: WBB449247

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
14" Barometric Relief Damper with weighted arm.

Product Specifications

    • BRANDAcme Miami
    • LENGTH INCHES13-3/4
    • WIDTH INCHES20
    • DEPTH INCHES14
    • COLORSilver
    • TYPEBackdraft
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERBD-14
    • DIAMETER INCHES14
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed